
Clear Melinex 455 Film Strip, 0.010 X 40.000 Inch X 200 FT ( Each)
Mfr # SMELINEX455CL.010X40.000X200FT
Zoro # G600930872
product price: $621.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Weight
51
Length
40
Width
6.822
Height
6.822
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SMELINEX455CL.010X40.000X200FT
Zoro #
G600930872
UPC #
-
Country of Origin
Multiple
Dimensions
Length
40
Width
6.822
Height
6.822
Details
Color
Clear
Weight
51
Specific Gravity (73 Deg: g/cm3)
1.4
Description
Melinex® polyester films are known around the world and used in hundreds of industrial, packaging, imaging, printing, technical and consumer products. With more than 930 basic grade types covering 90+ market segments and 140+ specific end uses, we produce the world's broadest range of high-quality polyester film. What is Melinex® ? Melinex® is a biaxially oriented polyester film from the DuPont Teijin Films family of films. This family includes Melinex® polyester film, Mylar® polyester film and Cronar® polyester photographic film base.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.