Clear P99 Non-Glare Extruded Acrylic Film-Masked, 0.098 Thick, 12 X

  • Mfr # SACRNGP99.098CEF-12X48

  • Zoro # G100910299


product price:  $95.15
/ea

Key Features

Color
Clear
Width
12
Length
48
Material
Plexiglass
Weight
21
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SACRNGP99.098CEF-12X48
Zoro #
G100910299
UPC #
-
Country of Origin
Multiple

Dimensions

Width
12
Length
48
Height
0.098

Details

Color
Clear
Material
Plexiglass
Weight
21
Specific Gravity (73 Deg: g/cm3)
1.2

Description

Non-Glare Acrylic Sheet ACRYLITE P-99 Non-Glare acrylic sheet was created to minimize glare and reflection and maximize the unhindered viewing of framed artwork. Its matte finish shows the art and nothing but the art from almost any angle and under typical lighting conditions. Acrylite® P-99 sheet, continuously manufactured, is lightweight and easily fabricated, offering a non-glare surface that can be painted or silk-screened. It is ideal for picture framing. Note: Sheet appears slightly hazy until it is placed directly on top of artwork. Once placed on artwork, the clarity comes through and the artwork is easily viewed without the glare associated with standard acrylic sheet. Types of Premium Framing & Museum Display Grade Acrylic: Acrylite® P-99 sheet - Standard Non-Glare Acrylic Sheet (As Sold Here) ACRYLITE® OP-3 P-99 sheet - combines P-99 non-glare with OP-3 UV filtering characteristics ACRYLITE AR P-99 - sheet combines abrasion resistance with non-glare performance. ACRYLITE® OP-3 sheet - UV protective acrylic sheet, filters out 98% of damaging ultraviolet rays. ACRYLITE® AR OP-3 sheet - OP-3's UV protection with added Abrasion-Resistant Coating ACRYLITE® OP-2 sheet - filters 98% of the harmful ultraviolet light portion of sunlight.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.