
Clear Pcvm Tuffak Velvet/Matte PC Film, 0.010 X 24 X 48 (100 SHEET/CA
Mfr # SPCCL.010X24.000X48.000VMT100
Zoro # G800913576
product price: $848.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Material
Polycarbonate Film
Height
0.01
Length
48
Width
24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SPCCL.010X24.000X48.000VMT100
Zoro #
G800913576
UPC #
-
Country of Origin
Multiple
Dimensions
Height
0.01
Length
48
Width
24
Details
Color
Clear
Material
Polycarbonate Film
Weight
61
Specific Gravity (73 Deg: g/cm3)
1.4
Description
Makrofol® PCVM Velvet-Matte Polycarbonate Film is a clear, translucent polycarbonate film with a first surface velvet and a second surface matte. Makrofol PCVM is available in thicknesses .005" to .020", and stocked in master rolls for custom slitting and sheet conversion by Professional Plastics.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.