
Clear WG Polycarbonate Sheet Gray Tint, 0.750 X 48.000 X 96.000 ( Each
Mfr # SPCWGCL.750X48.000X96.000OPG
Zoro # G700913645
product price:Â $5,997.99
/eaKey Features
Color
Clear
Length
96
Height
0.75
Weight
157
Width
48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SPCWGCL.750X48.000X96.000OPG
Zoro #
G700913645
UPC #
-
Country of Origin
Multiple
Dimensions
Length
96
Height
0.75
Width
48
Details
Color
Clear
Weight
157
Material
Polycarbonate
Specific Gravity (73 Deg: g/cm3)
1.2
Description
WinProTM Gray Tint is a window grade polycarbonate sheet made from optical grade polycarbonate
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.