Clear WG Polycarbonate Violet Tint, 1.500 X 48.000 X 96.000 ( Each)

  • Mfr # SPCWGCL1.500X48.000X96.000VPG

  • Zoro # G300931001


product price:  $10,514.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Color
Clear
Length
96
Width
48
Height
1.5
Weight
314
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SPCWGCL1.500X48.000X96.000VPG
Zoro #
G300931001
UPC #
-
Country of Origin
Multiple

Dimensions

Length
96
Width
48
Height
1.5

Details

Color
Clear
Weight
314
Material
Polycarbonate
Heat Deflection Temp. (264 psi) Deg:F
270
Tensile Elongation at Break (% @ 73 Deg: F)
110
Dielectric Strength (volts/mil)
380
Thermal Conductivity (BTU-in/ft²-hr-°F)
1.32
CoLT Expansion (x 10-5 in./in./Deg:F)
3.8
Tensile Strength (psi @ 73 Deg;)
9000
Specific Gravity (73 Deg: g/cm3)
1.2
Flexural Strength (psi @ 73 Deg: F)
14200

Description

Tuffak® WG (formerly Makrolon® WG) Window Grade Polycarbonate Sheet / Plate is ideal for use in a variety of thick gauge polycarbonate applications, ranging from containment to fabricated parts. This product line of heavy-gauge clear polycarbonate sheet extends the thickness range offered by Plaskolite. Tuffak® WG (Makrolon® WG) sheet ranges in thickness from .625" thick up to 2" thick. Prior to the introduction of Tuffak® WG was manufactured up to maximum of .500" thick polycarbonate sheet. Polycarbonate sheet offers extremely high impact strength and high modulus of elasticity. Typical applications include sight windows for tanks/vessels, viewport windows, medical parts and some military parts. The sheet features excellent clarity, dimensional stability and good dielectric properties. It offers excellent thermal performance and is fabrication friendly. Tuffak® WG (Makrolon® WG) demonstrates low levels of black specks or other impurities that are common in competing materials, and is UV stable. It's superior toughness combined with its clarity and excellent dimensional stability, makes this the product of choice in many demanding applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.