This item is Discontinued.

This item is Discontinued.
EMT Plug, Painted, Red (Discontinued)
Mfr #
FABPOLYPLUG2250-030-CS80-PC
Zoro #
G200932214
Country of Origin Multiple
Category Conduit Fittings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FABPOLYPLUG2250-030-CS80-PC
- Zoro #
- G200932214
- UPC #
- -
- Country of Origin
- Multiple
- Item
- EMT
- Conduit Fitting Type
- Plug
- Finish
- Painted
- Color
- Red
- Weight
- 1
Description
Poly Pull Plug Brand Temporary Plugs - Cal Am's Poly-Pull brand temporary duct plugs are designed for the interim sealing of standard duct and terminators from the damaging and expensive effects of weather, job site debris and animal incursion. Available in 11 sizes ranging from one to eight inches, the Poly-Pull Plug is molded from the highest grades of virgin Low Density Polyethylene (LDPE), a tough, high-impact and chemically inert resin that has near-zero moisture absorption properties. LDPE is resistant to ultraviolet light, ozone and is capable of withstanding extreme fluctuations in temperature. While seemingly simple in concept, the Poly-Pull Plug has many design features making it an effective, efficient and economical means for the sealing of your conduit lines. A long-run tapered design allows for easy and quick insertion into your empty duct while a concentric set of scalloped ridges on the outside wall of the plug ensures a tight seal and prevents accidental dislodging of the plug. At the base of the Poly-Pull, is a sturdy, extended lip that allows a firm grip for easy removal of the plug. All Poly-Pull Plugs come with a molded-in rope tie for securing a line within the conduit. Special Bulk Pricing is available Commercial Electrical Contractors - Contact Rich Kietzke for details - r.kietzke@proplas.com.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.