Gray#2074 Extruded Acrylic Paper-Masked Sheet, 0.250 Thick, 12 X 12

  • Mfr # SACRGY2074.250EP-12X12

  • Zoro # G100907558


product price:  $13.75
/ea

Key Features

Color
Gray
Width
12
Height
0.25
Length
12
Weight
52
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SACRGY2074.250EP-12X12
Zoro #
G100907558
UPC #
-
Country of Origin
Multiple

Dimensions

Width
12
Height
0.25
Length
12

Details

Color
Gray
Weight
52
Material
Plexiglass
Heat Deflection Temp. (264 psi) Deg:F
210
Max. Recommended Use Temp (Deg:F)
200
Tensile Strength (psi @ 73 Deg;)
8000
Tensile Elongation at Break (% @ 73 Deg: F)
2
Flexural Strength (psi @ 73 Deg: F)
12000
Specific Gravity (73 Deg: g/cm3)
1.18
CoLT Expansion (x 10-5 in./in./Deg:F)
5
Dielectric Strength (volts/mil)
400

Description

Plexiglass Sheet - Extruded Acrylic Plastic Sheet in Cut-To-Size Sheets, Full Sheets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.