IVORY#2146 Extruded Acrylic Paper-Masked, 0.187 X 48.000 X 96.000 [Ea

  • Mfr # SACRIV2146.187X48.000X96.000EP

  • Zoro # G700910309


product price:  $568.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
IVORY
Material
Plexiglass
Length
96
Weight
39
Width
48
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SACRIV2146.187X48.000X96.000EP
Zoro #
G700910309
UPC #
-
Country of Origin
Multiple

Dimensions

Length
96
Width
48
Height
0.187

Details

Color
IVORY
Material
Plexiglass
Weight
39
Tensile Elongation at Break (% @ 73 Deg: F)
2
Dielectric Strength (volts/mil)
400
Max. Recommended Use Temp (Deg:F)
200
Heat Deflection Temp. (264 psi) Deg:F
210
Specific Gravity (73 Deg: g/cm3)
1.18
CoLT Expansion (x 10-5 in./in./Deg:F)
5
Flexural Strength (psi @ 73 Deg: F)
12000
Tensile Strength (psi @ 73 Deg;)
8000

Description

Plexiglass Sheet - Extruded Acrylic Plastic Sheet in Cut-To-Size Sheets, Full Sheets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.