Natural 30% Glass-Filled Cast Nylon Sheet, 2.500 X 24.000 X 48.000 ( E

  • Mfr # SNYLGL30NA2.500X24.000X48.0CST

  • Zoro # G200914050


product price:  $5,195.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Width
24
Length
48
Height
2.5
Weight
128
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SNYLGL30NA2.500X24.000X48.0CST
Zoro #
G200914050
UPC #
-
Country of Origin
Multiple

Dimensions

Width
24
Length
48
Height
2.5

Details

Color
Natural
Weight
128
Material
Nylon
UL94 Flammability Rating Method: UL 94
H-B
CoLT Expansion (x 10-5 in./in./Deg:F)
10.6
Heat Deflection Temp. (264 psi) Deg:F
311
Dielectric Strength (volts/mil)
406
Tensile Elongation at Break (% @ 73 Deg: F)
10
Thermal Conductivity (BTU-in/ft²-hr-°F)
1.18
Flexural Strength (psi @ 73 Deg: F)
16000
Specific Gravity (73 Deg: g/cm3)
1.17
Tensile Strength (psi @ 73 Deg;)
28300
Max. Recommended Use Temp (Deg:F)
230

Description

30% Glass-Filled Nylon Rods & Plates - For applications requiring higher compressive strength and rigidity than standard unfilled Nylon. Nylon is significantly strengthened by the addition of glass-fibers. The added glass provides stability & rigidity, but reduces the non-lubricated wear properties. 30% glass filled nylon has 200% better strength than general purpose nylon but it is highly abrasive and will abraid or gall mating surfaces. Offering improved tensile, compressive and flexural properties over unfilled Nylon, 30% Glass-Filled Nylon provides increased load bearing characteristics and is the choice in applications where added stiffness, rigidity and dimensional stability are required.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.