Natural Acetal Sheet, 4.000 X 24.000 X 48.000 ( Each)

  • Mfr # SACENA4.000X24.000X48.000C

  • Zoro # G600907959


product price:  $2,432.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Natural
Material
Acetal
Length
48
Width
24
Height
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SACENA4.000X24.000X48.000C
Zoro #
G600907959
UPC #
-
Country of Origin
Multiple

Dimensions

Length
48
Width
24
Height
4

Details

Color
Natural
Material
Acetal
Weight
246
3A Dairy Compliant
Yes
Tensile Elongation at Break (% @ 73 Deg: F)
30
Flexural Strength (psi @ 73 Deg: F)
12000
Tensile Strength (psi @ 73 Deg;)
9500
Dielectric Strength (volts/mil)
420
Specific Gravity (73 Deg: g/cm3)
1.41
Max. Recommended Use Temp (Deg:F)
180
NSF Compliant
Yes
FDA Compliant
Yes
Thermal Conductivity (BTU-in/ft²-hr-°F)
1.6
USDA Compliant
Yes
UL94 Flammability Rating Method: UL 94
H-B
CoLT Expansion (x 10-5 in./in./Deg:F)
5.4

Description

Acetal Sheets and Acetal Rods made acetal copolymer plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.