Natural G-30 P95 Polyimide Sheet, 0.031 X 36.000 X 48.000 Each

  • Mfr # SG30NA.031X36.000X48.000P95

  • Zoro # G200913886


product price:  $1,090.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Width
36
Length
48
Material
G-30
Weight
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SG30NA.031X36.000X48.000P95
Zoro #
G200913886
UPC #
-
Country of Origin
Multiple

Dimensions

Width
36
Length
48
Height
0.031

Details

Color
Natural
Material
G-30
Weight
4
Tensile Strength (psi @ 73°)
40000
Max. Recommended Use Temp (Deg:F)
464
Dielectric Strength (volts/mil)
750
UL94 Flammability Rating Method: UL 94
HB
CoLT Expansion (x 10-5 in./in./Deg:F)
10
Specific Gravity (73 Deg: g/cm3)
1.84
Flexural Strength (psi @ 73 Deg: F)
66000

Description

G-30 polyimide glass laminate (aka Norplex P95 per NEMA GPY) is a high performance woven glass fabric bonded with polyimide resin. Specially developed to provide engineers with a plastics material capable of continuous long term use at 500°F and higher. Possesses excellent dimensional stability, mechanical and electrical properties which are well maintained at elevated temperatures. Has machining characteristics similar to Grades G10 and G11. G30 (aka Norplex P95-GPY) consists of woven glass fabric with polyimide resin. The product is engineered to maintain excellent physical properties at 240°C, making it suitable for high-temperature applications. It offers a low coefficient of thermal expansion, as well as high mechanical strength and consistent quality. It can be used for structural components, thermal insulators, PCB manufacture and assembly, and high-temperature gaskets in petrochemical plants. P95 complies with the requirements of IEC 60893-3-7-PI GC 301.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.