Natural Linen LE Phenolic Sheet, 0.015 X 36.000 X 48.000 Each

  • Mfr # SLINNA.015X36.000X48.000LE

  • Zoro # G600907232


product price:  $58.35
/ea

Key Features

Color
Natural
Width
36
Height
0.015
Length
48
Weight
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SLINNA.015X36.000X48.000LE
Zoro #
G600907232
UPC #
-
Country of Origin
Multiple

Dimensions

Width
36
Height
0.015
Length
48

Details

Color
Natural
Weight
2
Material
Phenolic
Flexural Strength (psi @ 73 Deg: F)
22000
CoLT Expansion (x 10-5 in./in./Deg:F)
1
Tensile Strength (psi @ 73 Deg;)
13000
Thermal Conductivity (BTU-in/ft²-hr-°F)
2
Max. Recommended Use Temp (Deg:F)
285
UL94 Flammability Rating Method: UL 94
H-B
Dielectric Strength (volts/mil)
625
Specific Gravity (73 Deg: g/cm3)
1.34

Description

Phenolic Grade LE Linen Sheets provide good mechanical & electrical strength. Recommended for intricate high strength parts. Continuous operating temperature 250°F Electrical Grade Linen Phenolic Sheets & Rods per NEMA LE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.