Natural PEEK Film, 0.010 X 12.000 Wide X 30 FT ( Each)

  • Mfr # SPEEKNA.010X12.000X30FT

  • Zoro # G000931714


product price:  $1,308.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Weight
3
Height
4.537
Width
4.537
Material
PEEK
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SPEEKNA.010X12.000X30FT
Zoro #
G000931714
UPC #
-
Country of Origin
Multiple

Dimensions

Height
4.537
Width
4.537
Length
12

Details

Color
Natural
Weight
3
Material
PEEK
Specific Gravity (73 Deg: g/cm3)
1.32

Description

PEEK Film - CrystallineCrystalline PEEK film offers an outstanding range of physical, thermal, chemical & radiological properties. PEEK is a high performance semi-crystalline thermoplastic. PEEK's characteristics include high temperature performance, excellent wear properties, superior chemical resistance, hydrolytic stability and outstanding toughness and strength. PEEK meets many aerospace, automotive, fire, smoke and toxicity, food/water, medical/pharmaceutical, and military approvals and standards. Note: PEEK Film is now also available with a Pressure Sensitive Adhesive Backing for ease of bonding, mounting & placement. - call us for details. For smaller quantities, please contact us for a custom quote.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.