Natural Virgin UHMW Sheet Q, 0.500 X 48.000 X 120.000 Each

  • Mfr # SUHMWNA.500X48.000X120.000Q

  • Zoro # G300913373


product price:  $808.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Color
Natural
Length
120
Material
Tivar
Width
48
Height
0.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUHMWNA.500X48.000X120.000Q
Zoro #
G300913373
UPC #
-
Country of Origin
Multiple

Dimensions

Length
120
Width
48
Height
0.5

Details

Color
Natural
Material
Tivar
Weight
103
Specific Gravity (73 Deg: g/cm3)
0.94
3A Dairy Compliant
Yes
USDA Compliant
Yes
FDA Compliant
Yes

Description

Tivar® 1000 (natural) UHMW is a cost-effective solution for food handling problems, and meets FDA, USDA and 3-A Dairy guidelines for food processing and handling. Tivar® 1000 UHMW was developed by Quadrant EPP (now Mitsubishi Chemical Advanced Materials) is also available in custom colors compounded with FDA/USDA approved pigments, which meet FDA and USDA guidelines for food processing and handling. Tivar® 1000 UHMW comes in natural and custom colors, and is available in oversize sheets as well as three standard sheet sizes: 48" x 96" sheets with gauge sizes ranging from 1/16" to 6" 48" x 120" sheets with gauge sizes ranging from 1/16" to 6" 60" x 120" with gauge sizes ranging from 3/8" to 1". Tivar 1000 is available in Sheets, Rods, Tubes and Profiles through our 20 locations in the USA, Singapore & Taiwan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.