
Navy Blue/Gold 29504 ES, 0.062 X 24.000 X 48.000 ( Each)
Mfr # SGRAV.062X24X48NVBLGD29405
Zoro # G500932051
product price: $218.99
/ea
Free Shipping & Returns
Key Features
Color
Navy Blue
Weight
4
Height
0.062
Material
Gravoply
Length
48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SGRAV.062X24X48NVBLGD29405
Zoro #
G500932051
UPC #
-
Country of Origin
Multiple
Dimensions
Height
0.062
Length
48
Width
24
Details
Color
Navy Blue
Weight
4
Material
Gravoply
Specific Gravity (73 Deg: g/cm3)
1.3
Description
Gravoply 1® is constructed with a standard .010" cap layer and perfect for most any indoor application. Coming standard with a satin surface finish, Gravoply 1 now has many matte and textured color options available as well. Interior signage Industrial identification Satin finish for Gravoply 1 Matte finish for Gravoply Decor Engraving depth .012" - .014" 2-ply or 3-ply Many colors and thicknesses
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.