Skip to Main Content
customer-service Help
Professional Plastics

Orange Tube Caps 3 L

Professional Plastics Orange Tube Caps 3 L HCAP1.000ORANGEENDCAP-1000PCS
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$360.50
  • Material: Tube Caps
  • Color: Orange
  • Length: 3
See full product details
This item ships free.
Total: $360.50

Professional Plastics #HCAP1.000ORANGEENDCAP-1000PCS Specifications

  • Material: Tube Caps
  • Color: Orange
  • Length: 3
  • Width: 3
  • Height: 3
  • Weight: 2
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

End Caps are designed to fit outside diameters with a snug friction grip. Available in 59 different ODs and lengths, these caps are ideal for capping and protecting both threaded and non-threaded tubing or rod ends. They also make excellent masks for painting, plating, or grit- blasting operations.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Professional Plastics #HCAP1.000ORANGEENDCAP-1000PCS