Polar White#62000 Kydex 100 P1, 0.060 X 48.000 X 96.000 Each

  • Mfr # SKYD100.060X48X96WHT62000P1

  • Zoro # G800910384


product price:  $258.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
White
Weight
15
Length
96
Width
48
Height
0.06
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SKYD100.060X48X96WHT62000P1
Zoro #
G800910384
UPC #
-
Country of Origin
Multiple

Dimensions

Length
96
Width
48
Height
0.06

Details

Color
White
Weight
15
Material
Kydex
Specific Gravity (73 Deg: g/cm3)
1.35

Description

Kydex® 100 High-Impact Fire Rated Sheet: - Aircraft Approved Super tough, durable Kydex® 100, a proprietary alloy sheet, brings new dimensions to thermoformers in formability, rigidity, breakage resistance, chemical resistance & fire retardancy. KYDEX Sheet is a high performance thermoplastic sheet is available in a wide range of standard & custom colors, textures, & sheet sizes. Kydex® sheet is Underwriters Laboratories, Inc.® recognized for UL Std 94 V-0/5V & UL 746C and has 18 ft-lbs./in (953 J/m) Notched Izod impact resistance. Textures: P1 = Haircell Finish (standard), PC = Level Haircell, PH = Seville Texture, PA = Smooth, P8 = Suede Texture, P3 = Velour Matte, PE = Smooth Nap, PK = Cashmere Applications: Aircraft interior components, Mass Transit Vehicle & RV interiors, Equipment Housings, Medical Products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.