
Red#2157 Extruded Acrylite Film-Masked (E), 0.187 X 48.000 X 96.000 [
Mfr # SACRRD2157.187X48.000X96.00EFE
Zoro # G600910379
product price: $274.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Color
Red
Material
Plexiglass
Width
48
Height
0.187
Length
96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SACRRD2157.187X48.000X96.00EFE
Zoro #
G600910379
UPC #
-
Country of Origin
Multiple
Dimensions
Width
48
Height
0.187
Length
96
Details
Color
Red
Material
Plexiglass
Weight
59
Description
Acrylite® FF acrylic sheet from Evonik Cyro is the highest quality continuously manufactured sheet on the market today. Using a proprietary, innovative process, ACRYLITE FF sheet products are economical, provide tight thickness tolerance, high optical characteristics and low stress levels. ACRYLITE FF sheet is readily available in a variety of standard sizes and thicknesses, in colors and colorless.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.