This item is Discontinued.
![Professional Plastics Seeyle Welding Stand, Welding Stand [Each] HWELDINGSTAND-SEEYLE](https://www.zoro.com/static/cms/product/full/Professional Plastics Inc_176030xx0xxfull.jpg)
This item is Discontinued.
Seeyle Welding Stand, Welding Stand [Each] (Discontinued)
Mfr #
HWELDINGSTAND-SEEYLE
Zoro #
G200929115
Country of Origin Multiple
Category Welding Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HWELDINGSTAND-SEEYLE
- Zoro #
- G200929115
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Width
- 6
- Height
- 6
- Length
- 6
Details
- Weight
- 11
- Material
- Welder
Description
Seelye offers a full line of hot air/gas welders, distributed by Professional Plastics. Models: 270-11005 - Model 63 Series 270-11002 - Model 63 Series 270-11167 - Model 63 Series 270-2001FC - 2001 FC Series 270-2001FCP - 2001 FCP Series 960-11197CH - 1197CH Welder Elements: Item # - Element - Shipping Weight - To Be Used For 270-11060 400 W 120 V 0.5 lb 2001FC & 2001FCP Model 63 270-11061 500 W 120 V 0.5 lb 2001FC & 2001FCP Model 63 270-11062 650 W 120 V 0.5 lb 2001FC & 2001FCP Model 63 270-11074 500 W 240 V 0.5 lb Model 63 270-11078 800 W 120 V 0.5 lb 97CH Welder
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.