This item is Discontinued.
![Professional Plastics Vespel SP-1 Rod, 0.437 Dia X 9.500 Inch [Each] RVESP1M.437X9.500](https://www.zoro.com/static/cms/product/full/Professional Plastics Inc_VespelxxSPxx1xxRodxxFULL.jpg)
This item is Discontinued.
Vespel SP-1 Rod, 0.437 Dia X 9.500 Inch [Each] (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RVESP1M.437X9.500
- Zoro #
- G400909092
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length
- 9.5
- Width
- 0.437
- Height
- 0.437
Details
- Weight
- 1
- Dielectric Strength (volts/mil)
- 560
- UL94 Flammability Rating Method: UL 94
- V-0
- Tensile Strength (psi @ 73 Deg;)
- 12500
- Heat Deflection Temp. (264 psi) Deg:F
- 680
- Flexural Strength (psi @ 73 Deg: F)
- 16000
- Tensile Elongation at Break (% @ 73 Deg: F)
- 7.5
- Specific Gravity (73 Deg: g/cm3)
- 1.43
- Max. Recommended Use Temp (Deg:F)
- 550
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 3
- Thermal Conductivity (BTU-in/ft²-hr-°F)
- 2
Description
VespelĀ® SP-1 Rods, Sheets, Plates, Tubes and Parts. DuPont Vespel Polyimide
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.