This item is Discontinued.
![Professional Plastics Welder Element, 800 Watt, 120 Volt [Each] HWELDELEMENT270-11078](https://www.zoro.com/static/cms/product/full/Professional Plastics Inc_169867xx0xxfull.jpg)
This item is Discontinued.
Welder Element, 800 Watt, 120 Volt [Each] (Discontinued)
Mfr #
HWELDELEMENT270-11078
Zoro #
G900944890
Country of Origin Multiple
Category Welding Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HWELDELEMENT270-11078
- Zoro #
- G900944890
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Height
- 1
- Length
- 1
- Width
- 1
Details
- Weight
- 1
- Material
- Welder
Description
Welder Elements: Item # - Element - Shipping Weight - To Be Used For 270-11060 400 W 120 V 0.5 lb 2001FC & 2001FCP Model 63 270-11061 500 W 120 V 0.5 lb 2001FC & 2001FCP Model 63 270-11062 650 W 120 V 0.5 lb 2001FC & 2001FCP Model 63 270-11074 500 W 240 V 0.5 lb Model 63 270-11078 800 W 120 V 0.5 lb 97CH Welder
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.