White Thermax PVC FM4910 Double Masked, 0.500 X 48.000 X 96.000 Each

  • Mfr # SPVCWHFMAX.500X48.000X96.000DM

  • Zoro # G000910306


product price:Ā  $935.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Color
White
Height
0.5
Length
96
Weight
124
Width
48
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SPVCWHFMAX.500X48.000X96.000DM
Zoro #
G000910306
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.5
Length
96
Width
48

Details

Color
White
Weight
124
Tensile Strength (psi @ 73 Deg;)
8525
Specific Gravity (73 Deg: g/cm3)
1.42
Flexural Strength (psi @ 73 Deg: F)
481000
UL94 Flammability Rating Method: UL 94
V-0

Description

ThermaxTM PVC is designed to meet FM 4910 fire propagation and smoke generation criteria for use in cleanroom equipment materials such as wet benches, process tools, furniture & cabinetry. FlametecĀ® Thermax provides a PVC solution with high workability characteristics and superior aesthetics. Primary Applications: Wet Process Equipment Chemical Delivery Systems Cleanroom Carts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.