![Professional Plastics White#1000 Lumasite Sos Sheet, 0.125 X 48.000 X 96.000 [Each] SLUMA.125X48X96WHT1000SOS - main](https://www.zoro.com/static/cms/product/large/Professional Plastics Inc_149168xx0xxfull.jpg)
White#1000 Lumasite Sos Sheet, 0.125 X 48.000 X 96.000 [Each]
Mfr # SLUMA.125X48X96WHT1000SOS
Zoro # G600907119
product price: $588.99
/eaKey Features
Color
White
Length
96
Material
Lumasite
Width
48
Weight
29
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SLUMA.125X48X96WHT1000SOS
Zoro #
G600907119
UPC #
-
Country of Origin
Multiple
Dimensions
Length
96
Width
48
Height
0.125
Details
Color
White
Material
Lumasite
Weight
29
Specific Gravity (73 Deg: g/cm3)
1.3
Description
LUMAsite® reinforced acrylic sheets and diffusers can be used for construction-related applications, including architectural and display lighting, partitions, translucent glazing panels, illuminated walls, window treatments, and sign backgrounds. Shatterproof sheets cast from 100% acrylic or modified polyester resins. The superior toughness and rigidity of LUMAsite® sheets are the result of reinforcement by an immensely strong web of glass fibers. In sign and display whites and colors these fibers are not visible. In most architectural and designer panels the fibers are deliberately visible, lending a "silken cobweb" effect. LUMAsite® panels retain their strength and color identity even when exposed long years to most severe outdoor conditions. LUMAsite Brochure & Images
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.