
Yellow/Black 21936 GRAVOPLY-2, 0.062 X 24.000 X 48.000 Each
Mfr # SGRAV2.062X24X48YWBK21936
Zoro # G800931327
product price:Â $143.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Width
24
Material
Gravoply
Weight
5
Length
48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SGRAV2.062X24X48YWBK21936
Zoro #
G800931327
UPC #
-
Country of Origin
Multiple
Dimensions
Width
24
Length
48
Height
0.062
Details
Color
Yellow
Material
Gravoply
Weight
5
Description
Gravoply 2 Engraving StockThe micro thin .001" foil cap of Gravoply 2 allows for very fine detailed engraving. While this is perfect for small text and/or intricate logos required of many indoor applications, the thicker cap of Gravoply 1 may be better for many industrial applications where long-term cap durability may be put to the test. Gravoply 2 comes Standard with a Matte Surface Finish Surface - Matte (STANDARD) Profile engraving depth .002" - .003" Standard Sheet Size: 24" x 48" Composition: ABS Note: Also available in Gravoply 2 Gloss, which has a Glossy Clear Protective Cap Layer. Click HERE for Colors and Finishes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.