This item is Discontinued.

This item is Discontinued.
Roofing Nail, 3-1/4 in L, 12D, Hot Dipped Galvanized Finish (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0057189
- Zoro #
- G7676712
- UPC #
- 42928136591
- Country of Origin
- Thailand
- Item
- Roofing Nail
- Finish
- Hot Dipped Galvanized
- Approx. Pkg. Qty.
- 1
- Shank Type
- Ring
Dimensions
- Length
- 3-1/4 in
- Size
- 12D
Description
Box Nails are used for general construction where a thinner shank for driving ease is desired. These nails are used I building walls roofs applying sheathing sub-flooring and just about anywhere costruction lumber is used.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.