Proflex By Ergodyne
Knee Pads, XL, Hard Shell Style, PR
Mfr # 342
Zoro # G7510828
original price:
$81.65
6% off
new price: $76.59
/pr
Free Shipping & Returns
$76.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Hard Shell
- Cap Material Rubber
- Number of Straps 2
- Closure Type hook-and-loop
- Elbow and Knee Pad Size Universal
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 12PK (6410SCHV)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (29JV35)
- DEWALT DEWALT DPG216 Leather Performance Hybrid Glove (DPG216L)
- CONDOR Wrist Support, M, Left, Black (5T551)
- PROFLEX BY ERGODYNE Knee Pads, L, Hard Shell Style, PR (347)
- PROFLEX BY ERGODYNE Wide Soft Cap Knee Pad - H And LBlack, PR (230HL)
- PROFLEX BY ERGODYNE Rounded Cap Knee Pad, H/L White Cap, PR (300HL)
- PROFLEX BY ERGODYNE Knee Pads, S, Hard Shell Style, PR (355)
- PROFLEX BY ERGODYNE Knee Pads, L, Hard Shell Style, PR (345)
- PROFLEX BY ERGODYNE Textured Cap Knee Pad, Buckle, Wht Cap, PR (315)
- THE BRUSH MAN Leather Knee Pads, Felt Lining, Adj Leather Straps PR (KNEE PAD-ONE)
- Proflex By Ergodyne Knee Pads