67016 6 Universael
- Mfr # P75-67016
- Zoro # G204026193
product price:Â
$
113.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P75-67016
- Zoro #
- G204026193
- UPC #
- -
- Country of Origin
- China
Description
Features
- Increase Horsepower And Fuel Mileage By Eliminating The Parasitic Drag Of An Engine Driven Fan
- Features An Ultra Thin Design To Aid The Installation In Cramped Engine Compartments
- Type - Electric
- Diameter - 16 in.
- Height - 16 in.
- Width - 16 in.
- Thickness - 4 in.
- Maximum CFM - 2100 Cubic ft. Per Minute
- Maximum RPM - 2500 RPM
- Rotation Direction - Anticlockwise
- Amperage Draw - 9 Ampere
- Fuse Rating - 30 Ampere
- Number Of Blades - 10
- Blade Color - Black
- Blade Material - Polypropylene
- Shroud Material - Plastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.