PD52V Power Transfer Switch 30 Amps
- Mfr # P2A-PD52V
- Zoro # G904019044
product price:Â
$
351.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2A-PD52V
- Zoro #
- G904019044
- UPC #
- 675566520004
- Country of Origin
- China
Description
Features
- Time Delay Circuit Board Ensures Generator Voltage Is At A Stable Level Before Transfer Occurs.
- Rugged, Heavy Duty, Screw Type Wiring Terminals Ready To Wire To Contactor Base. Ensure Ease Of Wiring And Prevents Wiring Errors.
- Easy To Remove Protective Cover With Wiring Schematic Inside.
- AC Detect Option For Auto Generator Start Compatibility.
- Type - Automatic.
- Function - Senses Generator Power & Events 2 Power Sources From Entering AC Distribution Panel At The Same Time.
- Voltage - 240 Volt.
- Ampere Rating - 50 Ampere.
- Terminal Type - Screw Terminal.
- Length - 10.38 in.
- Width - 6.88 in.
- Height - 4-1/2 in.
- Color - Black.
- Material - Plastic.
- Weight - 8.00.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.