This item is Discontinued.

This item is Discontinued.
Prog Dynamic PD9145AV Power Inverter 45 Amps Maximum Output (Discontinued)
Mfr #
P2A-PD9145AV
Zoro #
G304019064
UPC # 675566914513
Country of Origin China
Category Power Inverters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2A-PD9145AV
- Zoro #
- G304019064
- UPC #
- 675566914513
- Country of Origin
- China
Description
Features
- Reverse Battery Protection Protects Converters From Damage Resulting From Improper (Reverse) Battery Lead Connection.
- Solid - State Converter/Chargers Deliver Filtered DC Power To All 12 Volt Lighting And Appliance Circuits Providing Safe And Reliable Service.
- Electronic Current Limiting Automatically Reduces Output Voltage When Maximum Capacity Is Reached.
- Low Line Voltage Protection Automatically Shuts Converter Down If Input Voltage Is Insufficient And Protects Appliances From Damaging Low Voltage Irregularities.
- Variable Speed Intelligent Cooling Fan Automatically Monitors Converter Temperature And Activates Fan At Speed Required.
- High Voltage Protection Protects Converter From Spikes Or Surge Of Voltage Over 135 Volt.
- Automatic Thermal Protection Reduces Converter Output To Safe Levels When Unit Temperature Exceeds Pre - Set Limits And Protects Converter From Damage Due To Excessive Heat.
- Type - Converter.
- Converts - 105 To 130 Volts AC To 13.6 Volts DC.
- Continuous Output Power - 725 Watts.
- Ampere Rating - 45 Ampere.
- Efficiency - 80 Percent.
- With Reverse Battery Protection.
- With Thermal Protection.
- Length - 8.62 in.
- Width - 7-1/4 in.
- Height - 4-1/2 in.
- Weight - 6.00.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.