Prograde

Socket, 1/2"Dr., 12Pt. Deep, 14mm

Prograde Socket, 1/2"Dr., 12Pt. Deep, 14mm 14714
Hover or click to zoom Tap to zoom
Key Features
  • Item: Deep Socket
  • Country of Origin (subject to change): Taiwan, Province of China
See full product details
$3.47 4% off
$3.30

Must order in multiples of 3


Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Prograde #14714 Specifications

  • Item: Deep Socket
  • Country of Origin (subject to change): Taiwan, Province of China

Description

1/2" Dr. 12 Pt. Deep Wall 14mm Socket

Reviews of Prograde #14714

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.