This item is Discontinued.

Progress Lighting 3 Speeds, 120V, Forged Black, 10.82 in W P250010-080

This item is Discontinued.

Progress Lighting

3 Speeds, 120V, Forged Black, 10.82 in W (Discontinued)

Mfr # P250010-080
Zoro # G4467279
UPC # 785247240876
Country of Origin China
Category Ceiling Fans
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P250010-080
Zoro #
G4467279
UPC #
785247240876
Country of Origin
China
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY)
Ceiling Fan
Number of Speeds
3
Voltage
120V
Housing Finish
Forged Black
Blade Material
Plywood
Blade Pitch
13°
Control (Pull Chain, Wall Control, Remote Control, WIFI)
Handheld Remote with Wall Bracket
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor
Air Flow (CFM)
4378 CFM
Hz
60 Hz
Motor Type
AC
Fan Blade Color
Black
Standards
cULus
Fan Blade Finish
Distressed Ebony, Matte Black
Material
Steel
Mounting Position
Ceiling
Switch
Push button

Dimensions

Assembled or Overall Height
17.813 in
Width
10.82 in
Length
56 in

Description

This ceiling fan offers a charming rustic look ideal for farmhouse-style spaces in need of a fresh breeze. Four plywood blades attach to the fixture's center by finely detailed metal arms. The fan's center is coated in a beautiful black finish to complement your home decor.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.