This item is Discontinued.

This item is Discontinued.
6 Speeds, 120V, Black, 12 in W (Discontinued)
Mfr #
P250032-031-30
Zoro #
G4467385
UPC # 785247240753
Country of Origin China
Category Ceiling Fans
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P250032-031-30
- Zoro #
- G4467385
- UPC #
- 785247240753
- Country of Origin
- China
- Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY)
- Ceiling Fan
- Number of Speeds
- 6
- Voltage
- 120V
- Includes
- Lamp
- Housing Finish
- Black
- Blade Material
- ABS
- Blade Pitch
- 23°
- Control (Pull Chain, Wall Control, Remote Control, WIFI)
- Handheld Remote with Wall Bracket
- Number of Lights
- 1
- Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
- Indoor & Outdoor
- Hz
- 60 Hz
- Fan Blade Color
- Black
- Motor Type
- DC
- Standards
- cULus
- Fan Blade Finish
- Matte Black
- Material
- Steel
- Switch
- Push button
- Mounting Position
- Ceiling
Dimensions
- Assembled or Overall Height
- 16.654 in
- Width
- 12 in
- Length
- 60 in
Description
Enjoy nothing but breathtaking design inspiration with the gorgeous ceiling fan. Four simple, yet stunning blades blend style with sustainability as they anchor to a sleek center. An integrated LED light is ready to offer a gentle glow along with the fan’s refreshing breeze. With the versatility to be installed in indoor or outdoor locations, this fan will make a design statement in any modern or transitional setting.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.