This item is Discontinued.

This item is Discontinued.
AirPro Collection 12 In. Ceiling Fan Downrod in Black Chrome (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2603-231
- Zoro #
- G4466274
- UPC #
- 785247242979
- Country of Origin
- China
- Housing Finish
- Black Chrome
- Fan Blade Color
- Black
- Material
- Steel
- Mounting Position
- Ceiling
Dimensions
- Assembled or Overall Height
- 12 in
- Width
- 3/4 in
Description
This ceiling fan rod is for use with any Progress Lighting ceiling fan. By using a ceiling fan down rod you can position your ceiling fan at the optimal height for air circulation. This accessory also provides the perfect solution for installation on high cathedral ceilings or in great rooms. Refer to the selection guide for recommended down rod lengths based on your ceiling height.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.