This item is Discontinued.

This item is Discontinued.
Albin Collection 54" Indoor/Outdoor Five-Blade White Ceiling Fan (Discontinued)
Mfr #
P250036-028-30
Zoro #
G4468469
UPC # 785247240586
Country of Origin China
Category Ceiling Fans
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P250036-028-30
- Zoro #
- G4468469
- UPC #
- 785247240586
- Country of Origin
- China
- Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY)
- Fans
- Number of Speeds
- 3 Speed, Manual Reverse
- Voltage
- 120V
- Includes
- Bulb, Remote Control With Hand Held Transmitter
- Reversible
- Non reversible
- Blade Pitch
- 13°
- Standards
- cULus
- Fan Blade Finish
- Matte White
- Color
- White
- Finish
- Satin White
- Material
- Steel
- Mount Type
- Standard
Dimensions
- Width
- 54 in
- Height
- 15.61 in
Description
This ceiling fan offers a modern take on a traditional design that will find a perfect home in a variety of outdoor spaces and lifestyles. Five blades finished in a faux wood grain texture extend from a modern-style satin white center column. An LED light is encased in a crisp opal shade to illuminate a well-loved space meant to be lived-in and enjoyed.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.