This item is Discontinued.

This item is Discontinued.
Bedwin Collection 54" Four-Blade Galvanized Ceiling Fan (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P250024-141
- Zoro #
- G4469537
- UPC #
- 785247240685
- Country of Origin
- China
- Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY)
- Fans
- Number of Speeds
- 6 Speed Remote reverse
- Voltage
- 120V
- Includes
- Remote Control With Hand Held Transmitter
- Reversible
- Reversible
- Blade Pitch
- 14°
- Fan Blade Finish
- Grey Weathered Wood
- Standards
- cULus
- Color
- Gray
- Finish
- Galvanized Finish
- Material
- Steel
- Mount Type
- Standard
Dimensions
- Width
- 56 in
- Height
- 15.4055 in
Description
Recall charming, rustic lattice work with this farmhouse-inspired ceiling fan. Four rough hewn plywood blades take center stage in the design. With a beautiful galvanized finish, this ceiling fan is sure to help transform any living space into a cool paradise of relaxation.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.