This item is Discontinued.

This item is Discontinued.
Bixby Collection 60" Indoor/Outdoor 3-Blade Black Chrome Ceiling Fan (Discontinued)
Mfr #
P250038-231-30
Zoro #
G4468189
UPC # 785247242726
Country of Origin China
Category Ceiling Fans
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P250038-231-30
- Zoro #
- G4468189
- UPC #
- 785247242726
- Country of Origin
- China
- Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY)
- Fans
- Number of Speeds
- 6 Speed Remote reverse
- Voltage
- 120V
- Includes
- Bulb, Remote Control With Hand Held Transmitter
- Reversible
- Non reversible
- Blade Pitch
- 18°
- Fan Blade Finish
- Clear/Black Metal Flake
- Standards
- cULus
- Material
- Steel
- Color
- Black
- Finish
- Black Chrome
- Mount Type
- Standard
Dimensions
- Width
- 60 in
- Height
- 17.7 in
Description
You'll find the time to unwind under the eye-pleasing urban industrial design of this ceiling fan. Breathe easy after a warm summer day or a long day at work as three slightly curved Lucite blades circle the fan's center column. An LED light is covered by an opal glass shade ready to provide soothing illumination. Features a metal flake finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.