This item is Discontinued.

This item is Discontinued.
Bowman Collection Cottage White Three-Light Bath (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P300255-151
- Zoro #
- G4527698
- UPC #
- 785247237371
- Country of Origin
- China
- Color
- White
- Lamp Type
- A19
- Mounting
- wall
- Light Type
- Incandescent - Medium Base
- Glass Color
- Clear Chiseled
- Lamp Included
- No
- Finish
- Cottage White; Painted
- Features
- Can be mounted up or down, Prewired
- Base Material
- Steel
- Installation Direction
- Up/Down
- Mounting Accessory Included
- Swivel Mounting Strap
- Environment
- Damp
- Power Source
- Hardwired
- Socket Material
- Porcelain
- Base Type
- E26
- Frequency
- 60 Hz
- Power Source Required
- Yes
Dimensions
- Height
- 7.75 in
- Depth
- 7.375 in
- Height to Center
- 3.25 in
- Wire Length
- 6 in
Description
Beautiful lighting will appeal to both your classic taste and your artistic spirit with this bath light. Wandering eyes will focus on clear chiseled glass shades as they offer an air of refinery. Handsome cottage white light bases are supported by dainty curved arms to complete the elegant design.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.