This item is Discontinued.

This item is Discontinued.
Chapin Collection 54" Four-Blade Oil Rubbed Bronze Ceiling Fan (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P250022-108
- Zoro #
- G4468310
- UPC #
- 785247240722
- Country of Origin
- China
- Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY)
- Fans
- Number of Speeds
- 3 Speed, Manual Reverse
- Voltage
- 120V
- Includes
- Remote Control With Hand Held Transmitter
- Reversible
- Reversible
- Blade Pitch
- 14°
- Fan Blade Finish
- Distressed Walnut
- Standards
- UL Listed
- Finish
- Oil Rubbed Bronze
- Material
- Steel
- Color
- Bronze
- Mount Type
- Standard
Dimensions
- Width
- 56 in
- Height
- 15.875 in
Description
This ceiling fan effortlessly unites a spacious room, creating an atmosphere that's both relaxing and reviving. Four plywood blades attach to a dual mount canopy. The fixture features an oil rubbed bronze finish for a design destined to provide a truly relaxing experience.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.