This item is Discontinued.

This item is Discontinued.
Fayette Collection Antique Nickel Three-Light Bath (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P300288-081
- Zoro #
- G4530839
- UPC #
- 785247239665
- Country of Origin
- China
- Color
- Nickel
- Lamp Type
- A19
- Mounting
- wall
- Light Type
- Incandescent - Medium Base
- Glass Color
- Clear
- Lamp Included
- No
- Finish
- Antique Nickel; Plated
- Features
- Prewired
- Socket Material
- Porcelain
- Base Type
- E26
- Environment
- Damp
- Power Source
- Hardwired
- Mounting Accessory Included
- Round Mounting Plate
- Installation Direction
- Up/Down
- Suggested Use Location
- Bathroom
- Power Source Required
- Yes
- Frequency
- 60 Hz
- Base Material
- Steel
Dimensions
- Height
- 6.5 in
- Depth
- 9 in
- Height to Center
- 4 in
- Wire Length
- 6 in
Description
Inspired from early electric lighting, this bath light will infuse your home with a sense of history. A simple antique nickel bar attached to a backplate supports curved arms bending to hold vintage-style light bases. Petal-like light shades crafted from clear depression glass for a must-have, artistic touch complete the design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.