This item is Discontinued.

This item is Discontinued.
Holland Collection 60" Four-Blade Brushed Nickel Ceiling Fan (Discontinued)
Mfr #
P250032-009-30
Zoro #
G4467674
UPC # 785247240746
Country of Origin China
Category Ceiling Fans
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P250032-009-30
- Zoro #
- G4467674
- UPC #
- 785247240746
- Country of Origin
- China
- Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY)
- Fans
- Number of Speeds
- 6 Speed Remote reverse
- Voltage
- 120V
- Includes
- Bulb, Remote Control With Hand Held Transmitter
- Reversible
- Non reversible
- Blade Pitch
- 23°
- Fan Blade Finish
- Silver
- Standards
- cULus
- Material
- Steel
- Finish
- Brushed Nickel
- Color
- Nickel
- Mount Type
- Standard
Dimensions
- Width
- 60 in
- Height
- 16.654 in
Description
Enjoy nothing but breathtaking design inspiration with the gorgeous ceiling fan. Four simple, yet stunning blades blend style with sustainability as they anchor to a sleek center. An integrated LED light is ready to offer a gentle glow along with the fan’s refreshing breeze. With the versatility to be installed in indoor or outdoor locations, this fan will make a design statement in any modern or transitional setting.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.