This item is Discontinued.

This item is Discontinued.
Loring Collection 33" Four-Blade Black Ceiling Fan (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P250006-031
- Zoro #
- G4470806
- UPC #
- 785247240845
- Country of Origin
- China
- Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY)
- Fans
- Number of Speeds
- 3 Speed, Manual Reverse
- Voltage
- 120V
- Includes
- Remote Control With Hand Held Transmitter
- Reversible
- Reversible
- Blade Pitch
- 13.5°
- Fan Blade Finish
- Matte Black
- Standards
- cULus
- Finish
- Black
- Material
- Steel
- Color
- Black
- Mount Type
- Caged Flush Mount
Dimensions
- Width
- 32.875 in
- Height
- 15.25 in
Description
Outfitted with stylish mixed metal elements, this ceiling fan shows off an industrial-inspired, open-cage design. Four plywood blades rotate within the cage and anchor to a vintage-style base. The fan's stunning aesthetic and its handy remote control are ready to help you and your family stay comfortable and relaxed all year round.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.