This item is Discontinued.

This item is Discontinued.
Moore Collection Satin Brass One-Light Bath (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P300280-012
- Zoro #
- G4522904
- UPC #
- 785247237609
- Country of Origin
- China
- Color
- Brass
- Lamp Type
- G9
- Mounting
- wall
- Light Type
- Halogen
- Lamp Included
- No
- Glass Color
- White Opal
- Finish
- Satin Brass; Plated
- Features
- Can be mounted up or down, Prewired
- Environment
- Damp
- Base Material
- Steel
- Suggested Use Location
- Bathroom
- Socket Material
- Porcelain
- Base Type
- G9
- Power Source
- Hardwired
- Installation Direction
- Up/Down
- Frequency
- 60 Hz
- Mounting Accessory Included
- Backplate
- Power Source Required
- Yes
Dimensions
- Height
- 6.75 in
- Depth
- 5.25 in
- Wire Length
- 6 in
- Height to Center
- 4.5 in
Description
Your life is busy and hectic, but your home can be an oasis of tranquility and calm under the classic, timeless glow of this classic light fixture. An angelic white opal glass shade affixes to a simple metal bar in a delicate design. A smooth, square backplate coated in a beautifully understated satin brass finish serves as a stunning backdrop for this must-have light fixture. This bath light is designed to use with a G9 LED light bulb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.