This item is Discontinued.

This item is Discontinued.
Royer Collection 56" Four-Blade Antique Nickel Ceiling Fan (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P250010-081
- Zoro #
- G4469844
- UPC #
- 785247240869
- Country of Origin
- China
- Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY)
- Fans
- Number of Speeds
- 3 Speed, Manual Reverse
- Voltage
- 120V
- Includes
- Remote Control With Hand Held Transmitter
- Reversible
- Reversible
- Blade Pitch
- 13°
- Standards
- cULus
- Fan Blade Finish
- Chestnut
- Finish
- Antique Nickel
- Color
- Nickel
- Material
- Steel
- Mount Type
- Standard
Dimensions
- Width
- 56 in
- Height
- 17.813 in
Description
This ceiling fan offers a charming rustic look ideal for farmhouse-style spaces in need of a fresh breeze. Four plywood blades attach to the fixture's center by finely detailed metal arms. The fan's center is coated in a beautiful antique nickel finish to complement your home decor.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.