This item is Discontinued.

This item is Discontinued.
Progressive Furniture T254-01 Living Room Cocktail Table; Black Metal & Industrial Gray (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T254-01
- Zoro #
- G303742499
- UPC #
- 726692321796
- Country of Origin
- China
Description
Taking durable to a different level is what this table is all about. Table top is made from moulded High Pressured Laminate hardboard can take on spills, burns, even hammers. Yes I said hammers and if your household is like most, that doesnt sound so strange. This fun Wren table is perfect for any modern transitional style that calls for clean sophistication. Table top looks like concrete and have a textured feel. Black metal base compliments perfectly. Lightweight for easy mobility.
Specifications- Collection: Wren
- Style: Transitional
- Finish: Black Metal, Industrial Gray
- Dimensions: 18 x 47 x 28 in.
- Country of Origin: Malaysia