This item is Discontinued.

Progressive Progressive PCC404 Flexible Chopping Mats - Assorted Color; Set of 4 P7P-PCC404

Progressive PCC404 Flexible Chopping Mats - Assorted Color; Set of 4 (Discontinued)

  • Mfr # P7P-PCC404
  • Zoro # G903702343
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7P-PCC404
Zoro #
G903702343
UPC #
78915000781
Country of Origin
China

Description

Features
  • Chopping surface will not dull knives
  • Dishwasher safe
  • Instead of using the same chopping mat over and over for all kinds of foods, color code your chopping with these 4 mats
  • Set of 4
Specifications
  • Color: Red, Yellow, Green, Blue
  • Material: Polypropylene
  • Size: 15" x 11"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.