Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Back Off Tech, Tie Down DBL 27 ft. Lx2"W

  • Zoro #: G0078261
  • Mfr #: 310001

$24.61

Details
  • Color: Yellow
  • Cargo Tie Down Length: 27 ft.
  • Strap Width: 2"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Progrip #310001 Specifications

  • Zoro #: G0078261
  • Mfr #: 310001
Color: Yellow Cargo Tie Down Length: 27 ft.
Strap Width: 2" Cargo Tie Down Adjustment: Reversible Ratchet
Cargo Tie Down Material: Polyester Cargo Tie Down Width: 2"
Fitting Style: Tie Down Double Working Load Limit: 3300 lb.
Cargo Tie Down End Material: Carbon Steel Includes: Large Bar Handle
Adjustment Type: Ratchet Strap Length: 27 ft.
For Use With: Cargo On Over The Road Trucks Item - Cargo Tie Downs: Tie Down Strap
Hardware Material: Carbon Steel Item: Tie Down Strap
Breaking Strength: 10,000 lb. Body Material: Polyester
Cargo Tie Down End Type: J-Hook Manufacturers Warranty Length: 90 days
Country of Origin (subject to change): China

Description

Back Off Tech Tie-Down Strap, Adjustment Type Ratchet, Strap Length 27 ft., Strap Width 2 In., Working Load Limit 3300 lb., Breaking Strength 10,000 lb., Body Material Polyester, Hardware Material Carbon Steel, Color Yellow, Fitting Style Tie Down Double, For Use With Cargo On Over The Road Trucks, Includes Large Bar Handle

Reviews of Progrip #310001