Gel Infused Foam Wheelchair Cushion -18" x 16"
- Mfr # PH-74002-GEL-18X16X3
- Zoro # G304993715
product price:
$
45.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PH-74002-GEL-18X16X3
- Zoro #
- G304993715
- UPC #
- 708176144312
- Country of Origin
- China
Description
Get the best muscle support and body positioning to prevent pressure sores and relieve pain with ProHeal's line of wheelchair and seat cushions. This gel infused foam cushion has premium features to provide the utmost in comfort and support. Features & Benefits - Two Layers Of High Resilient Foam: for increased comfort and reducing the probability of pressure sores. - Large Radius Bottom: versatile surface for sling or flat seated wheelchairs. - Gel Infused: provides pressure redistribution and rapidly dissipates heat. - Dual Compartment Gel Bladder Design: eliminates gel migration. - Soft Foam: better pelvis immersion for comfort and stability. - Stretch Nylon Cover: comfortable, breathable and fluid resistant. Flame retardant - Safety buckles keeps the cushion in place. - Weight Capacity: 275 lbs. - Available Heights: -2” Low Profile - 3” Medium Profile - 4” High Profile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.