Shop PROHEAL
Create Account
Pressure Redistribution Wheelchair Air Cushion 18 x 18 2" Includes Pump, Repair Kit
- Mfr # PH-78007-AIR-18X18X2
- Zoro # G004993695
product price:
$
250.99
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
- PH-78007-AIR-18X18X2
- Zoro #
- G004993695
- UPC #
- 708176144466
- Country of Origin
- China
Description
The ProHeal Wheelchair Air Cushion is the perfect choice for the prevention and treatment of pressure sores and ulcers. Soft interconnected air cells allow for deep immersion providing constant low pressure across the entire seating surface. Features and Benefits: • Adjustable 2” or 4” high air cells offers deep immersion to provide excellent pressure redistribution for tissue protection and treatment. • Dual valve compartments address seating challenges such as pelvic obliquities, sacral seating and enhances posture control. • Both compartments can be adjusted independently to increase positioning and stability for side to side control. • Nylon breathable cover with non-skid bottom and safety straps. • Easy to use handheld inflation pump. • Flame resistant, latex free neoprene. • Patch kit included. • Weight Capacity: 500 lbs.