Plug Adapter, Outlet Tap, 1-15P, Brown
- Mfr # FA-352/01BUPRJ
- Zoro # G705309207
product price:
$
2.15
/ea
Sold in multiples of 10 for
$21.50
Key Features
Type
Outlet Tap
Number of Outlets
3
Plug Configuration
1-15P
Color
Brown
Standards
UL Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FA-352/01BUPRJ
- Zoro #
- G705309207
- UPC #
- 840915101382
- Country of Origin
- China
- Item
- Plug Adapter
- Type
- Outlet Tap
- Number of Outlets
- 3
- Plug Configuration
- 1-15P
- Color
- Brown
- Standards
- UL Listed
Description
Polarized Triple Tap, Converts 1 Polarized Outlets Into 3 Polarized Outlets , Brown
- • Outlet Expander: Expands One Polarized Outlet Into Three Polarized Outlets
- • Enough Spacing Between Each Plug for Standard Sized Plugs. Doesn't Block the Second Outlet
- • UL Listed
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.