This item is Discontinued.
This item is Discontinued.
Task Light Frame, 72 W x 16 D x 30 H, Gray (Discontinued)
Mfr #
OLF72-F63A31
Zoro #
G7698056
Country of Origin United States
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OLF72-F63A31
- Zoro #
- G7698056
- UPC #
- -
- Country of Origin
- United States
- Item
- Task Light Frame
- Finish
- Powder Coated
- Material
- Steel
- Includes
- Fluorescent Fixture, 6 ft. Cord
- For Use With
- 72 in Workstations
- Assembly
- Unassembled
- Color
- Gray
Dimensions
- Depth
- 16 in
- Width
- 72 in
- Height
- 30 in
Description
Task Light Frame, Assembly Unassembled, Color Gray, For Use With 72 in Workstations, Includes Fluorescent Fixture, 6 ft Cord
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.